36 in. Stainless Steel Trench Drain Grate
865 Series FastTrack™ 36 in. Stainless Steel Trench Drain Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes grate anchors and slide-to-align construction covers
- Solid, snap-lock joints
- Long, sloped and neutral channels molded from tough, lightweight HDPE material
- Integral rebar anchors and bottom outlet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.3
- CARB OTC LEED Compliant:
- No
- Collection:
- 865 Series FastTrack™
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304
- IAPMO Listed -:
- No
- Length:
- 36 in
- NSF Certified:
- No
- UL Listed:
- No