6 in. Hub Plastic Floor Drain

You last purchased this on
 
Sioux Chief

FatMax™ 6 in. Hub Plastic Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FatMax™ 6 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S8606P
  • Item #3271172
  • Manufacturer Part #860-6P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2661, ASTM D-2665
Adjustable:
No
CARB OTC LEED Compliant:
No
Collection:
FatMax™
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
12 in
Drain Grate Material:
Plastic
Drain Grate Material Type:
PVC
Fits Pipe Size:
6 in
GSA Approved:
No
Grate Diameter:
8-1/2 in
Grate Shape:
Round
NSF Certified:
No
Outlet Type:
Hub