This product requires certification to purchase.

PVC Round Floor Sink with Open Half Strainer in White

Sioux Chief

FatMax™ PVC Round Floor Sink with Open Half Strainer in White

  • Fast #
  • Part #S860WGP2
  • Item #4145199
  • Manufacturer Part #860-WGP2
4 out of 5 Customer Rating
Brand image
Sioux Chief

FatMax™ PVC Round Floor Sink with Open Half Strainer in White

  • Fast #
  • Part #S860WGP2
  • Item #4145199
  • Manufacturer Part #860-WGP2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Collection
FatMax™
Color Finish Category
Whites
Color Finish Name
White
Drain Component Type
Stopper
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Residential
IAPMO Listed
No
UPC
739236316066