2 in. Inside Caulk Plastic Floor Drain
Finish Line™ 2 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- ABS base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- ASME:
- ASME A112.6.3-2001
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- UPC:
- 739236377395