2 in. No Hub Cast Iron Nickel Bronze Floor Drain
FinishLine™ 2 in. No Hub Cast Iron Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Construction:
- Non-Membrane
- Drain Base Height:
- 7-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- Width:
- 8-1/2 in