4 in. Inside Caulk Plastic Floor Drain

This product has been replaced by

4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer
Jones Stephens 4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer
Manufacturer Part #D50488
You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8324PNR
  • Item #3075549
  • Manufacturer Part #832-4PNR
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer
Jones Stephens 4 in. LevelBest® Plastic Complete Pipe Fit Drain System in Nickel Bronze Strainer
Manufacturer Part #D50488
Sioux Chief

Finish Line™ 4 in. Inside Caulk Plastic Floor Drain

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High-Impact Polymer Coring Plug
  • Gray ABS Head Adapter or Coring Sleeve
  • Schedule 40 Hub Connection
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
Collection:
Finish Line™
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Construction:
Non-Membrane
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Drain Opening:
4 in
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
4 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Material:
Plastic
Material Type:
ABS
Outlet Type:
Hub