4 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Stainless Steel Cover
4 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Stainless Steel Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
- Medium-duty cleanout cover for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
- Vandal-resistant cover
Specifications
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 304
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 6-1/2 in
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes