Sioux Chief
FinishLine™ 4 in. No Hub Ductile Iron Nickel Bronze Floor Drain
Part #S8324DNR | Item #3271006 | Manufacturer Part #832-4DNR
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 80
How to get it:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Documents
Specifications
Adjustable: Yes
CARB OTC LEED Compliant: No
Collection: FinishLine™
Drain Base Height: 6-3/4 in
Drain Base Material: Ductile Iron
Fits Pipe Size: 4 in
GSA Approved: No
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Diameter: 6-1/2 in
Grate Shape: Round
IAPMO Listed: No
NSF Certified: No
Outlet Type: No Hub
Trap Primer Connection: Yes