4 in. Floor Drain with Round Ductile Ring and Strain
FinishLine™ 4 in. Floor Drain with Round Ductile Ring and Strain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron head adapter with ductile iron ring/strainer for use in heavy-duty areas
- Vandal-resistant strainer
- Finish drain fixture for use with FinishLine Rough-in fixtures
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- FinishLine™
- Drain Base Material:
- Ductile Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6 in
- NSF Certified:
- No