3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
FinishLine™ 833 Series 3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Application:
- Foot Traffic
- Collection:
- FinishLine™ 833 Series
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- IAPMO Listed -:
- Yes
- Outlet Type:
- No Hub
- Product Type:
- Assembly
- Trap Primer Connection:
- Yes
- UL Listed:
- No