This product requires certification to purchase.

3 in. Push Joint Ductile Iron Cleanout

Sioux Chief

FinishLine™ 834 Series 3 in. Push Joint Ductile Iron Cleanout

  • Fast #
  • Part #S83463DF
  • Item #3631157
  • Manufacturer Part #834-63DF
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 834 Series 3 in. Push Joint Ductile Iron Cleanout

  • Fast #
  • Part #S83463DF
  • Item #3631157
  • Manufacturer Part #834-63DF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable after The Pour
  • Ductile iron base adapter with polypro cleanout plug. ductile iron coring sleeve and head adapter. poly coring plug
  • Nickel-bronze covers for use in pedestrian areas. Ductile iron covers for use in heavy duty applications
  • Requires Certification
Dimensions & Measurements
Diameter
6-1/2 in
Drain Base Height
4-1/2 in
Fits Pipe Size
3 in
Plug Diameter
3-1/2 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
FinishLine™ 834 Series
Drain Base Material
Ductile Iron
Material
Brass, Plastic
Outlet Type
Push Joint
Warranty & Product Information
Application
Commercial
ASME
ASME A112.36.2M 2002
IAPMO Listed
No
Product Type
Cleanout
UPC
739236377869