Coring Plug and Iron Sleeve for FinishLine™ 834 Series Cleanouts
FinishLine™ Coring Plug and Iron Sleeve for FinishLine™ 834 Series Cleanouts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- FinishLine™ 834 Series Cleanouts
- Coating:
- Zinc Plated
- Collection:
- FinishLine™
- Drain Component Type:
- Plug
- IAPMO Listed -:
- No
- Material:
- Steel
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No