3 in. Hub Plastic Cleanout
FinishLine Halo™ 3 in. Hub Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily in cored concrete floors or corrugated decks
- Patented system is adjustable after the pour
Specifications
- ASME:
- ASME A112.36.2M
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- FinishLine Halo™
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5-1/2 in
- Diameter - Outside:
- 9-1/2 in
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-7/8 in
- Fits Pipe Size:
- 3 in
- Outlet Type:
- Hub
- Plug Included:
- Yes
- Product Type:
- Cleanout