3 in. No Hub Ductile Iron Floor Drain with 5-1/2 in. Round Stainless Steel Ring and Strainer
Halo™ 3 in. No Hub Ductile Iron Floor Drain with 5-1/2 in. Round Stainless Steel Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- Halo™
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 9-1/2 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 18 ga
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub