1/2 in. Copper and Plastic Female Sweat x Male Sweat Water Hammer Arrestor
Mini-Rester™ 1/2 in. Copper and Plastic Female Sweat x Male Sweat Water Hammer Arrestor
Frequently Purchased Together
Product Details
- Allows for installation in 2 x 4 wall cavity
- Installs at any angle
- Lifetime cycle tested to withstand 10,000 shock cycles
- Made in the USA
- Designed to provide continuous protection, without maintenance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010
- ASSE Standards:
- ASSE 1010
- Collection:
- Mini-Rester™
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi