3/4 x 1/2 in. Washing Machine Outlet Box

You last purchased this on
 
Sioux Chief

Ox Box™ 3/4 x 1/2 in. Washing Machine Outlet Box

  • Fast #
  • Part #S6962313XF
  • Item #3022173
  • Manufacturer Part #696-2313XF
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Ox Box™ 3/4 x 1/2 in. Washing Machine Outlet Box

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Separates supply and drainage systems into 2 stud bays
  • Mini-Rester[TRADEM] water hammer arresters included
  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Collection:
Ox Box™
Color Finish Name:
White
Depth:
3-1/2 in
End Connection 1:
Barbed
End Connection 2:
Male Threaded
End Connections:
Barbed x Male Threaded
Fire Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
GSA Approved:
No
Height:
7-1/4 in
IAPMO Listed -:
Yes
Material Type:
ABS
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
7-1/4 in x 11-1/2 in
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
11-1/2 in