This product requires certification to purchase.

4 in x 5-1/2 in x 3-1/2 in Washing Machine F1807 PEX Supply Box

You last purchased this on
 
Sioux Chief

Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Washing Machine F1807 PEX Supply Box

  • Fast #
  • Part #S696RG2303XF
  • Item #4100619
  • Manufacturer Part #696RG2303XF
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Washing Machine F1807 PEX Supply Box

  • Fast #
  • Part #S696RG2303XF
  • Item #4100619
  • Manufacturer Part #696RG2303XF
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 10 PT: 20
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Box Material:
Plastic
Collection:
Ox Box™
Fire Rated:
Yes
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
No