Plastic Outlet Box
Ox Box™ Plastic Outlet Box
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Separates supply and drainage systems into 2 stud bays
- Separate boxes offer flexible layout
- Boxes mount securely to stud or over studs
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- CSA Certified:
- CSA B125.1-05
- Collection:
- Ox Box™
- End Connection 1:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Outlet Box