1-1/2 in. Disconnect Tool
PDQ™ 1-1/2 in. Disconnect Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quickly and easily disconnects push fittings
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PDQ™
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No