PDQ™ 3/4 x 1/4 in. Female Sweat x OD Compression Brass Water Supply Fitting

Part #S601Q30V  |  Item #5097436  |  Manufacturer Part #601Q30V

$36.55 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/4 in

    Part #S601Q30V | Item #5097436 | Mfr. Part #601Q30V

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.55 /EACH

    Added to your cart. View Cart

Product Details

  • Ideal for adding humidifiers, dishwashers, ice makers or any new water line

Lead Law Compliant

Documents

Specifications

Collection: PDQ™

End Connection 1: Female Sweat

End Connection 2: OD Compression

End Connections: Female Sweat x OD Compression

Fitting Size 1: 3/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/4 in x 1/4 in

Lead Law Compliant: Yes