Sioux Chief

PipeTitan™ Kit Fire Rated Red

Part #S57220  |  Manufacturer Part #572-20

Color/Finish: Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Screws are preloaded for speed and accuracy
  • Non-metallic;no electrolysis worries
  • Isolates pipe and reduces noise
  • Plus 7 kit Includes: 1 bracket, 2 straps, 1 clamp, and one 7" stainless steel snap-lock band
  • Non-metallic-no electrolysis worries
  • Isolates pipe and reduces noise

Specifications

Collection: PipeTitan™

Color Finish: Red

Color Finish Category: Reds

Height: 11 in

Length: 11 in

Material: [Plastic, Stainless Steel]

Material Type: Polyethylene

Type: S57220