Plastic Zip Hanger
Plastic Zip Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Releasable locking mechanism
- Graduated numerals at nail ways for easy measuring
- Two ring-shank nails conveniently supplied
- Corrosion proof, and impact resistant
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1/2 in
- Height:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No