16 x 1/4 - 1-1/8 in. 90 lb. Zinc plated Galvanized Steel Short Bracket with 3-Touchdown Nylon Clamp
PowerBar™ 16 x 1/4 - 1-1/8 in. 90 lb. Zinc plated Galvanized Steel Short Bracket with 3-Touchdown Nylon Clamp
Frequently Purchased Together
Product Details
- Shorter bracket expands to fit openings from 9" to 16"
- Longer bracket expands to fit openings from 14" to 26"
- Galvanized steel bracket and tough plastic clamp are strong and support tube or pipe without bowing
- Clamps secure 1/4" to 1" CTS copper, CPVC or PEX
Specifications
- Application:
- CPVC Pipe, Commercial, Copper Pipe, Industrial, PEX Pipe
- Coating:
- Zinc Plated, Galvanized
- Collection:
- PowerBar™
- Fits Pipe Size:
- 1/4 in - 1-1/8 in
- Gauge (metal):
- 20 ga
- Height:
- 53/100 in
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- Material:
- Steel, Plastic
- Material Type:
- Nylon
- UL Listed:
- UL 94
- Width:
- 3/5 in
- Work Load Limit:
- 90 lb