1/2 in. Lead Stub Out Kit
PowerPEX® 1/2 in. Lead Stub Out Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- StrongArm bracket for secure stubouts
- Type L copper stub out elbow
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Stub End
- End Connections:
- PEX Expansion x Stub End
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper, Steel, Plastic, Wood, Brass
- Material Type:
- ABS, Type L
- NSF Certified:
- Yes
- UL Listed:
- No
- Width:
- 4 in