100 ft. x 3/8 in. Plastic Tubing in Red
PowerPEX® 100 ft. x 3/8 in. Plastic Tubing in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2080, ASTM F-2159, ASTM F-1960
- Application:
- Plumbing, Radiant, Fire Suppression, Geothermal, Water Reclamation, Turf Conditioning, Irrigation
- CSA Certified:
- CSA B137.5
- Collection:
- PowerPEX®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- Yes