PowerPex® 1/2 in x 8 in. F1960 Copper Brass Stub Out Elbow

Part #S630WG248E  |  Item #3924700  |  Manufacturer Part #630WG248E

$10.62 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S630WG248E | Mfr. Part #630WG248E

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.62 /EACH

    Added to your cart. View Cart

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Square o straps affix easily to bracket or any backing board to provide solid installations
  • Multiple mounting holes allow for installations on sides, bottom, or top

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

Clean Bagged: No

Collection: PowerPex®

End Connection 1: F1960

End Connection 2: F1960

End Connections: F1960

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Stub Out Elbow

Lead Law Compliant: Yes

Length: 8 in

Material: Brass, Copper

Material Type: Type B

Origin: Domestic

Width: 4 in