1/2 in. Brass PEX Expansion x 1/2 in. Male Sweat Adapter
PowerPEX® 1/2 in. Brass PEX Expansion x 1/2 in. Male Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Full-flow fitting, no restriction
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1960, ASTM F-876
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Expansion x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic