3/4 in. Brass PEX Expansion x 3/4 in. Female Sweat Adapter
PowerPEX® 3/4 in. Brass PEX Expansion x 3/4 in. Female Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece construction
-
Lead Law Compliant
Specifications
- Collection:
- PowerPEX®
- End Connection 1:
- F2080
- End Connection 2:
- Female Sweat
- End Connections:
- F2080 x Female Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes