3/4 in. Plastic PEX Expansion Ring For PEX-A

You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Plastic PEX Expansion Ring For PEX-A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Plastic PEX Expansion Ring For PEX-A

  • Fast #
  • Part #S649W3
  • Item #4210696
  • Manufacturer Part #649W3
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • For use with PEX SDR9 piping only
  • Pure, annealed copper rings
  • Requires Certification

Specifications

ASTM:
ASTM F-1960
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
PowerPEX®
End Connections:
F1960
FM Approved:
No
Fits Pipe Size:
3/4 in
Fitting Type:
PEX Sleeve
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
UL Listed:
No