1 in. Copper PEX Crimp x 3/4 in. Male Sweat Adapter

You last purchased this on
 
Sioux Chief

PowerPEX® 1 in. Copper PEX Crimp x 3/4 in. Male Sweat Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 1 in. Copper PEX Crimp x 3/4 in. Male Sweat Adapter

  • Fast #
  • Part #S643X34
  • Item #3271154
  • Manufacturer Part #643X34
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • One-piece construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
Male Sweat
End Connections:
PEX Crimp x Male Sweat
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61-G
NSF Certified:
Yes