Type L Copper F1807 x Spin Closed 3/4 x 1/2 in. Valve Manifold
PowerPex™ Type L Copper F1807 x Spin Closed 3/4 x 1/2 in. Valve Manifold
Frequently Purchased Together
Product Details
- Branches are 2" on-center
-
Lead Law Compliant
Specifications
- Collection:
- PowerPex™
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper