3/4 x 1/2 x 1/2 in. Brass PEX Expansion Tee

You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 x 1/2 x 1/2 in. Brass PEX Expansion Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 x 1/2 x 1/2 in. Brass PEX Expansion Tee

  • Fast #
  • Part #S641AG322
  • Item #4512542
  • Manufacturer Part #641AG322
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Full-flow fitting, no restriction
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-2080
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
PowerPEX®
End Connection 1:
F2080
End Connection 2:
F2080
End Connection 3:
F2080
End Connections:
F2080 x F2080 x F2080
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in x 1/2 in
Fitting Type:
Reducing, Tee
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Domestic
UL Listed:
No