PowerPex™ Copper CPVC x Spin Closed 1 in. Valve Manifold

Part #S672X04C0  |  Item #3803500  |  Manufacturer Part #672X04C0

$37.89 EACH

Fitting Sizes:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10
  • Pallet: 1650
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Branches are 2" on-center

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

Collection: PowerPex™

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Material: Copper