PowerPex™ Copper Male Sweat x Spin Closed 3/4 in. Valve Manifold

Part #S672X0630  |  Item #1783940  |  Manufacturer Part #672X0630

$33.89 EACH

Fitting Sizes:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 1750

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Branches are 2" on-center
  • Trunk size: 1 in PEX x Spin Closed

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

Collection: PowerPex™

End Connection 1: Male Sweat

End Connection 2: Male Sweat

End Connections: Male Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 6 in

Material: Copper