Galvanized Steel,Copper,Brass and Plastic Repair Kit
ShowerUp™ Galvanized Steel,Copper,Brass and Plastic Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Collection:
- ShowerUp™
- FM Approved:
- No
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel, Copper, Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No