Strainer and Adapter Kit
Strainer and Adapter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled drain body and mounting holes for easy subfloor installation
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Strainer and Adapter Kit
- UL Listed:
- No