Streamline® Shower Pan Drain in Polished Stainless Steel

Part #S82340PSS  |  Item #4556109  |  Manufacturer Part #823-40PSS

$1,038.64 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI A108, ANSI A118.10]

Adjustable: No

CARB OTC LEED Compliant: No

Collection: Streamline®

Color Finish Category: Stainless Steel

Drain Base Material: PVC

Grate Color Finish: Polished Stainless Steel

Grate Diameter: 1-1/2 in

IAPMO Listed: Yes

Length: 40 in

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No

Width: 1-1/2 in