Thermostatic Cartridge 6-1000NW and 5-1000NW Series TempControl Valves

You last purchased this on
 
Symmons Industries

TempControl® Thermostatic Cartridge 6-1000NW and 5-1000NW Series TempControl Valves

  • Fast #
  • Part #SYM7-1000NW
  • Item #4697759
  • Manufacturer Part #7-1000NW
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

TempControl® Thermostatic Cartridge 6-1000NW and 5-1000NW Series TempControl Valves

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass, Bronze, Stainless Steel construction
  • TempControl cartridge for 7-1000 valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
TempControl®
Faucet Part Type:
Cartridge
Height:
4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel, Plastic
WaterSense Labeled:
No
Width:
4 in