3 x 4 in. 430L Stainless Steel Closet Flange
TKO™ 3 x 4 in. 430L Stainless Steel Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knockout will not break apart and cannot fall down drain pipe
- Holds five floors (22 PSI) for head test
- Proven performance, improved design
- 3" hub/inside 4", flush to floor, 1 3/4" long tailpiece
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- TKO™
- Fits Pipe Size:
- 3 in;4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Width:
- 1-3/4 in