This product requires certification to purchase.

1-1/2 x 6 in. Brass Direct Connect Tailpiece

Sioux Chief

TrapEase™ 1-1/2 x 6 in. Brass Direct Connect Tailpiece

  • Fast #
  • Part #S200066
  • Item #119192
  • Manufacturer Part #200-066
5 out of 5 Customer Rating
Brand image
Sioux Chief

TrapEase™ 1-1/2 x 6 in. Brass Direct Connect Tailpiece

  • Fast #
  • Part #S200066
  • Item #119192
  • Manufacturer Part #200-066
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Downward inlet eliminates splash-up
  • Faster installation—fewer pieces
  • No connector kits needed
  • Long branch provides work space for easy sweat or hose clamp connection
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
No
Length:
6 in
Material:
Brass, Copper
Product Type:
Tail Piece
UPC:
739236500496