3 in. Floor Drain Trap Protection Device
TrapShield™ 3 in. Floor Drain Trap Protection Device
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1072
- CARB OTC LEED Compliant:
- No
- Collection:
- TrapShield™
- Diameter:
- 3 in
- Drain Component Type:
- Trap Protection Device
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Floor Drain Trap Protection Device