1/2 in. Black Plastic Nail Barb Clamp
TubeTalon™ 1/2 in. Black Plastic Nail Barb Clamp
Frequently Purchased Together
Product Details
- Absorbs vibration
- Tube is not damaged if nail is overdriven
- Preloaded nails
- Preloaded ring-shank nails ensure a permanent hold
- For IPS piping (PVC and iron pipe) use next larger size Tube Talon
- Compatible with copper, PEX and CPVC
- Install in alternating directions to ensure secure piping
Specifications
- ASTM:
- ASTM F-1380
- Coating:
- Zinc Plated
- Collection:
- TubeTalon™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Height:
- 7/8 in
- Length:
- 3/8 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Nail, Tube Hanger
- Width:
- 1-1/8 in
- Work Load Limit:
- 5 lb