1-1/2 in. 20 dfu ABS Air Vent
TurboVent™ 250 Series 1-1/2 in. 20 dfu ABS Air Vent
Frequently Purchased Together
Product Details
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051
- ASTM:
- ASTM D-2661, ASTM D-2665, ASTM F-409
- Adaptor Material:
- ABS
- Collection:
- TurboVent™ 250 Series
- DFU:
- 20 dfu
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Width:
- 2-11/16 in