Wal-Let® 1/2 x 1/2 in. FIP x Female Sweat Fitting Brass Bracket

Part #S615213  |  Item #2191258  |  Manufacturer Part #615-213

$10.28 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S615213 | Item #2191258 | Mfr. Part #615-213

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.28 /EACH

    Added to your cart. View Cart

Product Details

  • Secure loose or fragile wall penetrations and reduce the risk of leaks
  • Perfect for connection sillcocks, shower rain heads, body spray systems, and pot fillers
  • Fitting with rigid mounting plate

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-2846-93

Collection: Wal-Let®

End Connection 1: FIPS

End Connection 2: Female Sweat

End Connections: FIPS x Female Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Material: Brass