1/4 in. 316 Stainless Steel Straight Union

You last purchased this on
 
Sizto Tech Corporation

1/4 in. 316 Stainless Steel Straight Union

This product requires certification to purchase.
You last purchased this on
 
Sizto Tech Corporation

1/4 in. 316 Stainless Steel Straight Union

  • Fast #
  • Part #SSUS1/4W
  • Item #7291878
  • Manufacturer Part #SUS1/4W
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Type:
SSUS1/4W
UL Listed:
No