1/2 x 1/4 in. Tube x MNPT 316 Stainless Steel Connector
1/2 x 1/4 in. Tube x MNPT 316 Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- UL Listed:
- No