120V 1-Phase Control Panel with Counter and Timer Wake
120V 1-Phase Control Panel with Counter and Timer Wake
Frequently Purchased Together
Product Details
- Multiple voltage
- Separate control and alarm fuses
- NEMA 4X weatherproof enclosure
- Elapsed time meter, cycle counter, motor contractor and locking latch
Documents
Specifications
- AMP:
- 15
- Cover Included:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 120V