230V Pump Switch Down with Plug
230V Pump Switch Down with Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mechanically activated wide angle switch provides direct control of pumps in potable water, water, and sewage applications
- Controls pumps up to 1/2 hp at 120 VAC and 1 hp at 230 VAC
- Heavy-duty contacts
- Plug connection
- Three-year limited warranty
- Pump down (normally open) applications
- 13 amps running current and 85 amps starting current
Documents
Specifications
- AMP:
- 13
- CSA Certified:
- Yes
- Horsepower:
- 1/2 hp
- Length:
- 20 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Volts:
- 230V