3PH Simplex Control Panel For 208/240/480
installer Friendly Series™ 3PH Simplex Control Panel For 208/240/480
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The panel configuration can be easily converted in the field from a standard lift station controller to a timed dose system (single phase models only)
- Pollardwater.com includes some great extras like mechanical floats in place of the standard mercury ones, lockable enclosure latches, auxiliary alarm contacts and an extra alarm float to separate the alarm function from the lag float
- These revolutionary IFS control panels feature an easy-to-use touch pad with a display on the inner door for programming and system monitoring
- Mechanical (non-mercury) float switches with 20 ft cables
- Pump run indicators
- Separately fused control and alarm power circuits with status indicators
- Hand, off or auto (HOA) mode
- Clearly labeled terminal blocks for power & float connections
- Rugged, lockable NEMA 4X enclosure with inner door to meet UL and electrical standards
- Dedicated high level alarm float
Specifications
- AMP:
- 25
- Cable Length (ft):
- 20 ft
- Collection:
- installer Friendly Series™
- Light Bulb Type:
- LED
- NEMA:
- NEMA 4X
- Phase:
- Three Phase
- Type:
- SIFS51W701H8AC6A10
- UL Listed:
- Yes
- Volts:
- 208/240/480V