2 x 6 in. Stainless Steel Repair Clamp

You last purchased this on
 
Skinner Brothers

Fig 91 2 x 6 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Skinner Brothers

Fig 91 2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S91KU
  • Item #3063252
  • Manufacturer Part #91
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Chrome Plated
Collection:
Fig 91
Fits Pipe Size:
2 in
Length:
6 in
Material:
Stainless Steel
Material Type:
304L
Product Type:
Repair Clamp